missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Adapter for Rotor F-35-6-30

Product Code. 13256868 Shop All Eppendorf Products
Change view
Click to view available options
For Use With (Equipment):
for Rotor F-35-6-30, large rotor bore
for Rotor F-35-6-30, small rotor bore
Max. Tube Length:
65 to 89 mm
90 to 110 mm
Unit Size:
Pack of 2
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Max. Tube Length unitSize
13256868 for Rotor F-35-6-30, large rotor bore 90 to 110 mm Pack of 2
13216589 for Rotor F-35-6-30, large rotor bore 65 to 89 mm Pack of 2
13276579 for Rotor F-35-6-30, small rotor bore 90 to 110 mm Pack of 2
13286579 for Rotor F-35-6-30, small rotor bore 65 to 89 mm Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 13256868 Supplier Eppendorf™ Supplier No. 5427743006
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for use with Eppendorf Rotors and Centrifuges

  • For Rotor F-35-6-30
TRUSTED_SUSTAINABILITY

Specifications

Type Adapter
Max. Tube Length 90 to 110 mm
For Use With (Equipment) for Rotor F-35-6-30, large rotor bore
No. of Places 12
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.