missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Acrylic Glove Box Holder

Product Code. 11807112 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity:
1 Box
2 Boxes
3 Boxes
Dimensions (D x W x H) Interior:
110 x 141 x 260 mm
110 x 295 x 260 mm
110 x 295 x 385 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Dimensions (D x W x H) Interior Unit Size
11807112 2 Boxes 110 x 295 x 260 mm Each
11897102 1 Box 110 x 141 x 260 mm Each
11817112 3 Boxes 110 x 295 x 385 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 11807112
 Restricted Item
Estimated Shipment: 30-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Keep gloves organized and ready for immediate use. Fisherbrand™ Acrylic Glove Box Holder includes a foam insert ensures a secure fit and easy dispensing.

  • Clear acrylic holders include a polyester foam insert to securely hold a range of glove box sizes–snug fit ensures easy removal of gloves
  • All holders fit most major brands of boxes
  • Mounting screws included

Specifications

Product Type Glove Box Holder
Color Clear
Depth (Metric) 110 mm
Dimensions (D x W x H) Interior 110 x 295 x 260 mm
Width (Metric) 295 mm
Height (Metric) 260 mm
Holds Disposable Glove Boxes
Material Acrylic
Mounting Wall Mount
No. of Compartments 2
Product Style Side Loading
Capacity 2 Boxes
Includes Wall Mount Screw
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.