missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Acrodisc™ Syringe Filters with Versapor™ Membrane

Product Code. 17194321
Change view
Click to view available options
Pore Size:
0.45 μm
0.8 μm
1.2 μm
5 μm
Diameter (Metric):
4 mm
13 mm
25 mm
Quantity:
100/Pk.
1000/Pk.
75/Pk.
75/Pk., 300/Cs.
Unit Size:
Pack of 100
Pack of 1000
Pack of 250
Pack of 75
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Diameter (Metric) Quantity unitSize
17194321 0.45 μm 25 mm 75/Pk. Pack of 75
17194311 0.8 μm 13 mm 100/Pk. Pack of 100
17114331 5 μm 25 mm 75/Pk. Pack of 75
17154271 0.8 μm 25 mm 75/Pk., 300/Cs. Pack of 75
17124361 0.8 μm 25 mm 1000/Pk. Pack of 1000
17134321 0.45 μm 4 mm 1000/Pk. Pack of 250
17104331 1.2 μm 25 mm 75/Pk., 300/Cs. Pack of 75
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 17194321 Supplier Cytiva Supplier No. 4487
Add to basket
Add to basket
This item is not returnable. View return policy

For use in cell culture and other sensitive biological research.

  • Meets aqueous sample filtration needs
  • Designed for laboratory applications only
  • This product is not approved for use in medical, clinical, surgical or other patient applications
TRUSTED_SUSTAINABILITY

Specifications

Filter Type Hydrophilic
Material (Membrane) Acrylic Copolymer
Pore Size 0.45 μm
Sterility Non-sterile
Filtration Area 2.8 cm2
Hold up Volume (After Air Purge) <70 μL
Housing Material Modified Acrylic
No. per Case 300/Cs.
Quantity 75/Pk.
Temperature (Metric) Max 55°C
Diameter (Metric) 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.