missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) Acrodisc™ Syringe Filters with PVDF Membrane and Minispike Outlet
Hydrophilic membrane compatible with a wide variety of solvents.
Brand: Cytiva (formerly Pall Lab) 4452
187.15 GBP valid until 2024-05-06
Use promo code "21711" to get your promotional price.
Additional Details : Weight : 0.46550kg
Description
- Useful for a wide range of applications, including aggressive and non-aggressive solvent-based mobile phase
Specifications
PVDF | |
Non-sterile | |
<14 μL | |
300/Cs. | |
Minispike Outlet | |
13 mm |
0.45 μm | |
1 cm2 | |
Polypropylene | |
100/Pk. | |
55°C |