missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) Acrodisc™ Syringe Filters with PVDF Membrane and Minispike Outlet
Hydrophilic membrane compatible with a wide variety of solvents.
£197.00 - £1925.00
Specifications
Material (Membrane) | PVDF |
---|---|
Sterility | Non-sterile |
Filtration Area | 1 cm2 |
Hold up Volume (After Air Purge) | <14 μL |
Housing Material | Polypropylene |
Product Code | Brand | Pore Size | No. per Pack | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | No. per Pack | Price | Quantity & Availability | ||||
17164311
|
Cytiva (formerly Pall Lab)
4452 |
0.45 μm | 100/Pk. |
£197.00
Pack of 100 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||||
17154311
|
Cytiva (formerly Pall Lab)
4450 |
0.2 μm | 100/Pk. |
£210.00
Pack of 100 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
||||
17134351
|
Cytiva (formerly Pall Lab)
4545 |
0.45 μm | 1000/Pk. |
£1610.00
Pack of 1000 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||||
17124351
|
Cytiva (formerly Pall Lab)
4544 |
0.2 μm | 1000/Pk. |
£1925.00
Pack of 1000 |
Estimated Shipment: 08-05-2024
Log in to see stock. |
||||
Description
- Useful for a wide range of applications, including aggressive and non-aggressive solvent-based mobile phase
Specifications
PVDF | |
1 cm2 | |
Polypropylene | |
55°C |
Non-sterile | |
<14 μL | |
Minispike Outlet | |
13 mm |