missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) Acrodisc™ Syringe Filters with PTFE Membrane and Minispike Outlet
Universal membrane syringe filters for all of your analytical filtration requirements.
Brand: Cytiva (formerly Pall Lab) 4552
298.24 GBP valid until 2024-05-06
Use promo code "21711" to get your promotional price.
Additional Details : Weight : 0.36400kg
Description
- This product is not approved for use in medical, clinical, surgical or other patient applications
Specifications
PTFE | |
Non-sterile | |
<14 μL | |
300/Cs. | |
Minispike Outlet | |
13 mm |
0.2 μm | |
1 cm2 | |
Polypropylene | |
100/Pk. | |
100°C |