missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) Acrodisc™ Syringe Filters with PTFE Membrane and Minispike Outlet
Universal membrane syringe filters for all of your analytical filtration requirements.
£247.00 - £1925.00
Specifications
Material (Membrane) | PTFE |
---|---|
Sterility | Non-sterile |
Filtration Area | 1 cm2 |
Hold up Volume (After Air Purge) | <14 μL |
Housing Material | Polypropylene |
Product Code | Brand | Pore Size | No. per Pack | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | No. per Pack | Price | Quantity & Availability | ||||
17184351
|
Cytiva (formerly Pall Lab)
4552 |
0.2 μm | 100/Pk. |
£321.00
Pack of 100 |
Estimated Shipment: 09-07-2024
Log in to see stock. |
||||
17194351
|
Cytiva (formerly Pall Lab)
4553 |
0.45 μm | 100/Pk. |
£247.00
Pack of 100 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||||
17104361
|
Cytiva (formerly Pall Lab)
4555 |
0.45 μm | 1000/Pk. |
£1925.00
Pack of 1000 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
||||
Description
- This product is not approved for use in medical, clinical, surgical or other patient applications
Specifications
PTFE | |
1 cm2 | |
Polypropylene | |
100°C |
Non-sterile | |
<14 μL | |
Minispike Outlet | |
13 mm |