missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation ACQUITY BEH Phenyl Column
ACQUITY BEH Phenyl columns provide complementary selectivity to C18 stationary phases, especially for polyaromatic compounds.
£3000.00 - £3180.00
Specifications
Max. Pressure | 18000 psi (1240 Bar) |
---|---|
Particle Shape | Spherical |
Particle Size | 1.7 μm |
Pore Size | 130 Å |
Quantity | 3/Pk. |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
12731498
|
Waters Corporation
176000907 |
50 mm | 2.1 mm |
£3000.00
Pack of 3 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||||
10064555
|
Waters Corporation
176000908 |
100 mm | 2.1 mm |
£3180.00
Pack of 3 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||||
10645916
|
Waters Corporation
176000905 |
50 mm | 1 mm |
£3000.00
Pack of 3 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||||
13177579
|
Waters Corporation
176000906 |
100 mm | 1 mm |
£3180.00
Pack of 3 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||||
Description
- This sorbent, along with the XBridge BEH Phenyl, provide you with the most chemically stable phenyl sorbent on the market and provides you with ultra-low column bleed, long column lifetimes and excellent peak shape.
Specifications
18000 psi (1240 Bar) | |
1.7 μm | |
3/Pk. | |
Yes |
Spherical | |
130 Å | |
L11 | |
Column |