missing translation for 'onlineSavingsMsg'
Learn More

Spex CertiPrep™ Acid Washed Irregular Silica Grinding Resin

Product Code. 12889045 Shop All SPEX Certiprep Products
Change view
Click to view available options
Capacity (Metric):
200 g
Unit Size:
200g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12889045 200 g 200g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12889045 Supplier Spex CertiPrep™ Supplier No. 2170

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Product Type Silica Grinding Resin
Capacity (Metric) 200 g
For Use With (Equipment) For Mill, Tissue Pulveriser/Shaker, Geno/Grinder
Sample Volume (Metric) 100 to 400μm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.