missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accumet™ Liquid-Filled Polymer Body Combination Electrodes: Mercury-Free

Product Code. 15543427 Shop All Fisherbrand Products
Change view
Click to view available options
Connector Types:
BNC
U.S. Standard/Pin
Junction:
Porous Ceramic Double
Porous Ceramic Single
Filling Solution Type:
Saturated KCl
Saturated KCl with AgCl. KCl
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connector Types Junction Filling Solution Type unitSize
15543427 BNC Porous Ceramic Double Saturated KCl -
11520194 BNC Porous Ceramic Single Saturated KCl with AgCl. KCl Each
11510164 U.S. Standard/Pin Porous Ceramic Single Saturated KCl with AgCl. KCl Each
11540094 U.S. Standard/Pin Porous Ceramic Double Saturated KCl with AgCl. KCl Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15543427 Supplier Fisherbrand™ Supplier No. 13620221
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for measurements in small vessels or with small samples

Standard pH Combination Electrodes

  • Rugged polypropylene body—ideal for handheld use with aqueous samples
  • Endcap seal keeps membrane moist and ready
  • 0 to 14pH range
  • All have porous ceramic junction
  • Available with single-junction Ag/AgCl reference or with double-junction Ag/AgCl reference

TRUSTED_SUSTAINABILITY

Specifications

Connector Types BNC
Junction Porous Ceramic Double
Material Polypropylene
pH Range 0 to 14
Temperature (Metric) Operating -5°C to +100°C
Type Combination pH Electrode
Filling Solution Type Saturated KCl
For Use With (Application) For measurements in small vessels or with small samples
Internal Reference Ag/AgCl
Temperature (English) Operating 23°F to 212°F
Temperature (Metric) Range -5°C to +100°C
Length (English) 4.1 in.
Length (Metric) 106 mm
Diameter (English) 0.4 in.
Diameter (Metric) 10 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.