missing translation for 'onlineSavingsMsg'
Learn More
Learn More
accumet™ Cleaning Solution for Oil and Grease Removal, Fisherbrand™
Shop All Fisherbrand Products
Click to view available options
Quantity:
4 x 60 mL
Unit Size:
Each
Specifications
Specifications
| Chemical Name or Material | pH Electrode Cleaning Solution |
| Description | Cleaning Solution for Oil and Grease Removal |
| For Use With (Equipment) | pH Electrode |
| Quantity | 4 x 60 mL |
| Solution Type | Cleaning |
| Packaging | Bottle |
Safety and Handling
Product Identifier
- Fisherbrand Accumet Cleaning Solution
- Danger
- Substances and mixtures corrosive to metals Category 1
- Respiratory sensitiser Category 1
- Skin sensitiser Category 1
- H290-May be corrosive to metals.
- H317-May cause an allergic skin reaction.
- H334-May cause allergy or asthma symptoms or breathing difficulties if inhaled.
- P234-Keep only in original container.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P271-Use only outdoors or in a well-ventilated area.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P284-¢In case of inadequate ventilation! wear respiratory protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P333+P313-If skin irritation or rash occurs: Get medical advice/attention.
- P342+P311-If experiencing respiratory symptoms: Call a POISON CENTER/doctor/ .
- P363-Wash contaminated clothing before reuse.
- P390-Absorb spillage to prevent material damage.
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : Pepsin, HydrochloricAcid
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction