missing translation for 'onlineSavingsMsg'
Learn More

Merck Accessories, and Replacement Parts for HP In-Line Stainless Steel Filter Holders 47 mm

For filtration of gases or liquids at inlet pressures of 20 to 700 bar

Brand:  Merck XX4504700

1211.86 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.



Code : 72

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10339700

  • £1385.00 / Each
Estimated Shipment: 31-05-2024
to see stock.
Add to basket

Description

Description

For filtration of gases or liquids at inlet pressures of 20 to 700 bar

Applications:In-Line Stainless Steel Filter Holders are commonly used for the filtration of gases or liquids at inlet pressures of 20 to 700 bar. Differential pressure depends on filter type used. All filter holders may be autoclaved (available in 25 mm and 47 mm).Filter holder XX4404700 is equipped with a back-pressure support screen. It may be autoclaved with filter in-place, if PTFE-coated support screens, XX4404702 and XX4404704, are used. - XX4204709, XX4304701, XX4404703, 5614, and 00907P are replacement parts for Filter Holder XX4404700.Filter holder XX4504700 may be equipped with an upstream filter support screen, XX4504704, for back-pressure protection of filter.- XX4504704, XX4504705, XX4504710, XX4504713, and XX45047RK are replacement parts for Filter Holder XX4504700.Replacement parts for the 25mm SS Filter Holder are available as a kit under Catalog Number XX45025RK, which includes: (3) stainless steel hex-cap screws, (3) LCR-treated Buna-N O-rings (2-018), (1) stainless steel support screen, (1) Allen™ wrench.

SS Filter, Depends on filter type used.

Specifications

Specifications

Not Autoclavable
47 mm high Pressure SS filter holder
Non-sterile
700 bar
4.4 cm
Filter Holder- High Pressure
Stainless Steel
9.6 cm2
700 bar
8.6 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers