missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Accessories, and Replacement Parts for HP In-Line Stainless Steel Filter Holders 47 mm
For filtration of gases or liquids at inlet pressures of 20 to 700 bar
£186.00 - £1385.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
For Use With (Equipment) | 47 mm high Pressure SS filter holder |
Sterility | Non-sterile |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10151921
|
Merck
XX4504705 |
Inner O-Ring, PTFE treated |
£223.00
Pack of 5 |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||||
10223351
|
Merck
XX4504710 |
Inner O-Ring, PTFE |
£321.00
Pack of 5 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||||
10385521
|
Merck
XX4504713 |
Outer O-Ring, Fluoroelastomer |
£186.00
Pack of 10 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
10577102
|
Merck
XX45047RK |
Replacement Parts Kit |
£901.00
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||||
10339700
|
Merck
XX4504700 |
Filter Holder- High Pressure |
£1385.00
Each |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
Description
For filtration of gases or liquids at inlet pressures of 20 to 700 bar
Applications:In-Line Stainless Steel Filter Holders are commonly used for the filtration of gases or liquids at inlet pressures of 20 to 700 bar. Differential pressure depends on filter type used. All filter holders may be autoclaved (available in 25 mm and 47 mm).Filter holder XX4404700 is equipped with a back-pressure support screen. It may be autoclaved with filter in-place, if PTFE-coated support screens, XX4404702 and XX4404704, are used. - XX4204709, XX4304701, XX4404703, 5614, and 00907P are replacement parts for Filter Holder XX4404700.Filter holder XX4504700 may be equipped with an upstream filter support screen, XX4504704, for back-pressure protection of filter.- XX4504704, XX4504705, XX4504710, XX4504713, and XX45047RK are replacement parts for Filter Holder XX4504700.Replacement parts for the 25mm SS Filter Holder are available as a kit under Catalog Number XX45025RK, which includes: (3) stainless steel hex-cap screws, (3) LCR-treated Buna-N O-rings (2-018), (1) stainless steel support screen, (1) Allen™ wrench.Specifications
Not Autoclavable | |
47 mm high Pressure SS filter holder | |
Non-sterile |