missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Argos Technologies™ Accessories and Replacement Parts for E-Vac Aspirating Systems

Product Code. p-8565019 Shop All Cole-Parmer Products
Click to view available options
Type:
Vacuum Tubing
This item is not returnable. View return policy

Product Code. 17152554

Brand: Cole-Parmer™ 0439755

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Argos Technologies Accessories and Replacement Parts for E-Vac Aspirating Systems are for use during solvent waste collection

Handy replacement and accessory items for aspiration

Specifications

Autoclavable Autoclavable
Certifications/Compliance None
Color Natural
Diameter (Metric) Outside 0.64 cm
For Use With (Application) Solvent Waste Collection
For Use With E-Vac Aspirating Systems
Material Silicone
Overall Length (Metric) 1800 mm
Sterility Non-sterile
Type Vacuum Tubing
Length (Metric) 1800 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.