missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Argos Technologies™ Accessories and Replacement Parts for E-Vac Aspirating Systems
Shop All Cole-Parmer Products
Click to view available options
Type:
Vacuum Tubing
Description
Handy replacement and accessory items for aspiration
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | None |
| Color | Natural |
| Diameter (Metric) Outside | 0.64 cm |
| For Use With (Application) | Solvent Waste Collection |
| For Use With | E-Vac Aspirating Systems |
| Material | Silicone |
| Overall Length (Metric) | 1800 mm |
| Sterility | Non-sterile |
| Type | Vacuum Tubing |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction