Learn More
Thermo Scientific™ Accessories and Kits for Orion™ 2111LL Low Level Sodium Analyzers
Description
Have all the auxiliary items on hand for top production. We offer an assortment of accessories and kits for the Thermo Scientific™ Orion™ 2111LL Low Level Sodium Analyzers. Accessories and kits include calibration kit and carrrying case, analyzer enclosure, service kit, maintenance kit, consumable kit, and related electrodes.
Specifications
Specifications
| Accuracy | ±5% or 0.01ppb – whichever is greater |
| Description | Low Level Sodium Calibration Kit with Carrying Case |
| Temperature (Metric) Operating | 5°C to 45°C |
| Type | Sodium Calibration Kit |
| Flow Rate | 40 mL/min. |
| For Use With (Equipment) | Orion™ 2111LL Low Level Sodium Analyzers |
| Includes | 0.1mL pipette, box of pipette tips, wash bottle, 2 oz. sodium standard 1 (19.1ppm), 2 oz. sodium standard 2 (192ppm), 1 oz. sodium electrode etch solution and inlet filter |
| Inlet Pressure | 8 to 100 psig |
| Max. Relative Humidity | 181148 |
| Outputs | 181148 |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.