missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Accessories and Kits for Orion™ 2111LL Low Level Sodium Analyzers

Product Code. 15306630 Shop All Thermo Scientific Products
Change view
Click to view available options
Type:
Sodium Calibration Kit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type
15306630 Sodium Calibration Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15306630 Supplier Thermo Scientific™ Supplier No. 181148

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Have all the auxiliary items on hand for top production with these accessories and kits.

Have all the auxiliary items on hand for top production. We offer an assortment of accessories and kits for the Thermo Scientific™ Orion™ 2111LL Low Level Sodium Analyzers. Accessories and kits include calibration kit and carrrying case, analyzer enclosure, service kit, maintenance kit, consumable kit, and related electrodes.

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±5% or 0.01ppb – whichever is greater
Description Low Level Sodium Calibration Kit with Carrying Case
Temperature (Metric) Operating 5°C to 45°C
Type Sodium Calibration Kit
Flow Rate 40 mL/min.
For Use With (Equipment) Orion™ 2111LL Low Level Sodium Analyzers
Includes 0.1mL pipette, box of pipette tips, wash bottle, 2 oz. sodium standard 1 (19.1ppm), 2 oz. sodium standard 2 (192ppm), 1 oz. sodium electrode etch solution and inlet filter
Inlet Pressure 8 to 100 psig
Max. Relative Humidity 181148
Outputs 181148
Range 0.001-10 ppb-ppm
Resolution 1; 2; 3; or 4 significant digits
Response Time 95% within 2 minutes
Sample Temperature 5 to 45 °C
Weight (English) 50 lb.
Weight (Metric) 22.7 g
Voltage 85/132 V (100 mA), 170/264 V (200 mA)
Frequency 50/60 Hz
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.