missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell Safety Products™ A800 Grey TSR Glasses
Click to view available options
Lens Coating:
Anti-fog, Impact-resistant
Impact-resistant
Unit Size:
Each
Pack of 10
Description
- General use and protection against impact (45m/s).
- Well suited for indoor or outdoor applications such as utilities, light and heavy manufacturing, bio tech, laboratories, clean rooms, ship building and automotive manufacturing.
- Affordably priced and economical.
- Slim profile for workers with smaller faces.
- Sporty styling.
- 9-base polycarbonate, abrasion resistant lenses.
- 180° field of distortion-free vision.
- Temples feature soft, padded inserts with extra flex.
- Soft nosepiece conforms to various nose bridge shapes.
Specifications
Specifications
| Certifications/Compliance | EC Category PPE 2, Quality Assurance ISO 9001 / 2000, EC Certificate Number EC1790, EC Attestation Number EC1790 |
| Lens Coating | Anti-fog, Impact-resistant |
| Lens Tint | Gray |
| Product Type | Safety Glasses |
| For Use With (Application) | Administration. General use and protection against impact (45m/s). Well suited for indoor/outdoor applications such as utilities, light and heavy manufacturing, bio tech, laboratories, clean rooms, ship building and automotive manufacturing. |
| Frame Color | Gray |
| No. per Pack | 1 Ea. |
| Lens Material | Polycarbonate |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction