missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell Safety Products™ A700 Grey TSR Glasses
Description
- General use and protection against impact (45m/s).
- Well suited for indoor/outdoor applications such as utilities and light manufacturing.
- Affordably priced and economical.
- Sporty styling.
- Secure and comfortable fit.
- Lightweight design.
- Soft temple tip pads.
- Molded universal nose bridge.
- 8-base polycarbonate, abrasion resistant lenses.
- 180° field of distortion-free vision.
Specifications
Specifications
| Certifications/Compliance | EC Category PPE 2, Quality Assurance ISO 9001 / 2000, EC Certificate Number EC1549, EC Attestation Number EC1549 |
| Lens Coating | Scratch-resistant, Impact-resistant |
| Lens Tint | Gray |
| Product Type | Safety Glasses |
| For Use With (Application) | General use and protection against impact (45m/s). Well suited for indoor / outdoor applications such as utilities and light manufacturing. Building, Construction, Catering, Food, Logistics, Maintenance, Service, Telecom, Transportation and Utility industries. |
| Frame Color | Gray |
| No. per Pack | 1 Ea. |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?