missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ KleenGuard™ A25+ Hooded Splash Protection Coveralls
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
Size (Metric) Chest:
104 to 112 cm
112 to 120 cm
120 to 128 cm
128 to 136 cm
136 to 144 cm
Description
- Ideal for working in general manufacturing and maintenance
- Offers complete freedom of movement with comfortable body design
- Protects against powders, larger fibers, radioactive dust and chemical splashes
- Silicone-free and anti-static
Specifications
Specifications
Product Type | Single-use Coveralls |
Size | Medium |
Gender | Men's |
Color | White |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Hood Type | Elastic |
Closure Type | Front Zipper (Full-length) |
Resistance | Water, Chemicals, Liquid, Particle, Anti-static |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'