missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Samples may be embrittled directly in the grinding chamber
- Tough, oily, and aqueous samples can also be grinded
- The development of the mill placed particular emphasis on safety
- The mill will only start when the lid is closed and can only be opened at standstill
- A quick stop feature further increases the safety of the user
Specifications
Specifications
| Capacity (Metric) | 50 mL |
| Dimensions (L x W x H) | 130 x 250 x 145 mm |
| Hardness | Max. 5 Mohs |
| Hertz | 50/60 Hz |
| IP Rating | IP41 |
| Material | Stainless Steel 1.4034 |
| Material (Secondary) | Stainless Steel 1.4301 |
| Plug Type | UK plug |
| Speed | 25,000 rpm |
| Voltage | 220/240 V |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
