missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 9mm short thread Vial Kit, Clear Glass, 1.5mL, PP Screw Cap, Center hole, RedRubber/PTFE septum

Product Code. 15186425 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Marking Spot:
No
Yes
Material:
Glass
Hydrolytic Glass (Class I)
Unit Size:
1 set
Pack of 100
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Marking Spot Material Unit Size
15186425 Yes Glass 1 set
11505934 No Hydrolytic Glass (Class I) Pack of 100
12306202 No Glass Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 15186425
ChemsChrom Mega Deals
Use promo code 27993
View all promotions
In Stock
Add to basket
Edge
Añadir a la cesta

missing translation for 'validMainframeMsg'

Includes 100 vials and 100 caps with pre-assembled septa.

  • ND9
  • 9mm
  • Glass
  • Clear
  • 1.5mL
  • Screw Cap
  • Center hole (6 mm)
  • Polypropylene
  • RedRubber/PTFE
  • 1.0mm thickness
  • Reusable two compartment trays protect vials and closure while keeping matching supplies together
TRUSTED_SUSTAINABILITY

Especificaciones

Closure Color Blue
Material (Liner) Red Rubber/PTFE
Color Clear
Diameter (Metric) Outer 11.6 mm
Material Glass
Volume (Metric) 1.85 mL
No. per Pack 100
Closure Material Polypropylene
Closure Type Screw Cap
Closure Size 9-425
Marking Spot Yes
Height (Metric) 32 mm
Mostrar más Mostrar menos
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.