missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 9mm short thread Vial Kit, Clear Glass, 1.5mL, PP Screw Cap, Center hole, RedRubber/PTFE septum

Product Code. 12306202 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Marking Spot:
No
Yes
Material:
Glass
Hydrolytic Glass (Class I)
Unit Size:
1 set
Pack of 100
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Marking Spot Material Unit Size
12306202 No Glass Pack of 100
11505934 No Hydrolytic Glass (Class I) Pack of 100
15186425 Yes Glass 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 12306202
ChemsChrom Mega Deals
Use promo code 27993
View all promotions
Estimated Shipment: 19-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Includes 100 vials and 100 caps with pre-assembled septa.

  • ND9
  • 9mm
  • Glass
  • Clear
  • 1.5mL
  • Screw Cap
  • Center hole (6 mm)
  • Polypropylene
  • RedRubber/PTFE
  • 1.0mm thickness
  • Reusable two compartment trays protect vials and closure while keeping matching supplies together
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Blue
Material (Liner) Red Rubber/PTFE
Color Clear
Diameter (Metric) Outer 11.6 mm
Material Glass
Volume (Metric) 1.85 mL
No. per Pack 100
Closure Material Polypropylene
Closure Type Screw Cap
Closure Size 9-425
Marking Spot No
Height (Metric) 32 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.