missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 9 mm Short Thread TPX Vial with integrated Glass Micro-Insert
Shop All Fisherbrand Products
Click to view available options
Color:
Amber
Clear
Unit Size:
Pack of 100
Pack of 1000
Specifications
Specifications
| Description | TopSert |
| Color | Clear |
| Diameter (Metric) Outer | 11.6 mm |
| Material | TPX |
| Volume (Metric) | 0.36 mL |
| For Use With (Application) | GC, HPLC |
| Neck Style | Short Thread |
| Packaging Type | Polypropylene Box |
| Style | Conical Integrated Insert |
| Volume (Metric) Residual | <1 μL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction