missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 9mm PP Short Thread Seal, Pink, Center hole, Assembled septum
Polypropylene caps are chemically inert and suitable for most chromatography applications.
£21.85 - £343.00
Specifications
Description | Short Thread Cap |
---|---|
Diameter (Metric) Outer | 9 mm |
Material | Polypropylene |
For Use With (Application) | GC, HPLC |
Type | Screw Cap |
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
12626575
|
Fisherbrand™
|
Red Rubber/PTFE | Beige, Red-Orange, Pink | 1 mm |
£187.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
13409569
|
Fisherbrand™
|
Silicone/PTFE | Blue, White, Pink | 1 mm |
£343.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
12612475
|
Fisherbrand™
|
Silicone/PTFE | Red, White, Pink | 1 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12616575
|
Fisherbrand™
|
Natural Rubber/TEF | Red-Orange, Transparent, Pink | 1 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
13419569
|
Fisherbrand™
|
Silicone/PTFE | Red, White, Pink | 1 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Elimination of septum push-through
- Increased sealing capability
- Improved autosampler compatibility
- Flexibility to select the best septum for your instrument and applications
- Optimized ergonomics, fine texturing and evenly spaced ribbing for superior handling
- Easy-on, easy-off convenience with just one turn
- Pre-assembled caps and septa are convenient and minimize contamination from handling
- Closures have the profile of a crimp or snap closure for compatibility with robotic autosamplers
Specifications
Short Thread Cap | |
Polypropylene | |
Screw Cap |
9 mm | |
GC, HPLC |