missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Certified free of any detectable human DNA, DNase, RNase and PCR inhibitors. Eppendorf™ 96-Well twin.tec™ Semi-Skirted Conical Bottom PCR Plates feature a one-piece design-combining polycarbonate and polypropylene for optimum performance.
- Improved well-to-well tolerance
- Semi-skirt for labelling
- Extremely thin-walled for optimum heat transfer into the sample
- Cut-away corner and alphanumeric grid-referencing
- Raised well rims for effective sealing and reduced cross-contamination risk
- 250μL well volume (when used with cap strips)
Specifications
Specifications
| Certified | Yes |
| Format | Standard |
| Detection Method | Quantitative Protein Analysis |
| Array | 8 x 12 |
| Color | White |
| Material | Polycarbonate |
| No. of Wells | 96 |
| Well Shape | Conical Bottom (V-well) |
| Dnase Free | Yes |
| For Use With (Application) | For PCR techniques |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
