missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 96-well tips, Clear
Shop All Axygen Scientific Products
Click to view available options
Volume (Metric):
200 μL
250 μL
Sterility:
Non-sterile
Sterile
Filtered:
Filtered
Non-filtered
Tip Style:
Low Retention, Maxymum Recovery
Standard
Unit Size:
Pack of 4800
Description
- Tip format: 96 tips
- Tip volume range: Up to 250 μL
- Tip material: Clear polypropylene
- RNase-/DNase-/human gDNA-free
- Nonpyrogenic
- Available options:
- With or without aerosol-resistant filters
- non-sterile or sterile
- Axygen Maxymum Recovery surface
- Compatibility:
- Bravo automated liquid handling platform
- VPrep™ vertical liquid handling pipetting station
- MGISP-960
- MGISP-100
Specifications
Specifications
| Volume (Metric) | 200 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Clear |
| Format | Rack, 96 |
| Tip Style | Standard |
| Quantity | 96 Tips/Rk, 10 Racks/Pk., 5 Pk./Cs |
| For Use With (Equipment) | Agilent Bravo and MGI Tech MGISP Automation Systems, VPrep Vertical Liquid Handling Pipetting Station |
| Material | Polypropylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction