Learn More
Axygen™ 96-well tips, Clear
Axygen™ Maxymum Recovery™ tips have been developed to work with the Agilent/Velocity11 and MGI Tech automation systems, which can be enabled for the high throughput of magnetic bead based RNA extraction of biological samples or pre-configured and qualified to automate high throughput pre-PCR samples.
Brand: Axygen™ VT-255-L-R
Additional Details : Weight : 8.90000kg
Description
- Tip format: 96 tips
- Tip volume range: Up to 250 μL
- Tip material: Clear polypropylene
- RNase-/DNase-/human gDNA-free
- Nonpyrogenic
- Available options:
- With or without aerosol-resistant filters
- non-sterile or sterile
- Axygen Maxymum Recovery surface
- Compatibility:
- Bravo automated liquid handling platform
- VPrep™ vertical liquid handling pipetting station
- MGISP-960
- MGISP-100
Specifications
250 μL | |
Non-sterile | |
Rack, 96 | |
96 Tips/Rk, 10 Racks/Pk., 5 Pk./Cs | |
Polypropylene |
Non-Filtered | |
Clear | |
Low Retention, Maxymum Recovery | |
Agilent Bravo and MGI Tech MGISP Automation Systems, VPrep Vertical Liquid Handling Pipetting Station |