Learn More
Fisherbrand™ 96-Well Semi-Skirted PCR Plates
Directly compatible with all major thermal cyclers, including ABI instruments—can be used in ABI 96-well sequencers without adapters
Brand: Fisherbrand™
80.36 GBP valid until 2024-12-31
Use promo code "21896" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.40000kg
Description
Directly compatible with all major thermal cyclers, including ABI instruments—can be used in ABI 96-well sequencers without adapters
- Virgin polypropylene
- Clear well bottom for sample visibility
- Raised-rim design
- Sealable with adhesive films and foils, heat seals, and cap strips
- 300μL maximum volume when used with adhesive and heat seals
- Cut-away corner and alphanumeric grid
- Cleanroom produced
Specifications
Standard | |
Red | |
Semi | |
300 μL | |
PCR, RT-PCR applications | |
Clear |
8 x 12 | |
PCR Microplate | |
Polypropylene | |
96 | |
Yes |