missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 96 PP Well Plate with 96 Glass Insert and Silicone/PTFE mat
Shop All Fisherbrand ProductsDescription
- 96Wells
- Silicone/PTFE
- Clear
- Glass
- Constricted
- 1000μL
- Plates meet ANSI and SBS standards
- Different sealing options
- Chromatography tested
- No leeching due to high-end material
Specifications
Specifications
| Format | Standard |
| Array | 8 x 12 |
| Material | Glass |
| No. of Wells | 96 |
| Total Volume (Metric) Well | 1000 μL |
| Profile | Constricted |
| Height (Metric) | 47.3 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?