missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Ultrasonic Safety Goggles
Shop All Uvex Products
Click to view available options
:
Frame Color: Black, Gray, Tint: Grey
Description
- Wide vision goggles with exceptional wearer comfort by combining hard and soft components
- Lightweight design with indirect ventilation to prevent fogging
- Supravision excellence coating is anti-fog on the inside, and extremely scratch-resistant and chemical-resistant on the outside
- Can be worn over most prescription spectacles
Specifications
Specifications
| Lens Type | Supravision Excellence |
| Lens Coating | Anti-fog |
| Certifications/Compliance (Europe) | EN 166:2001, EN 172:1994 + A1:2000 + A2:2001 |
| Lens Tint | Gray |
| Product Type | Ergonomic Safety Glasses |
| Frame Color | Black |
| Model | 9302 Ultrasonic |
| Material | Polycarbonate |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction