missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex 9199 X-Fit Pro Safety Spectacles with Comfort Sliders
Shop All Uvex Products
Click to view available options
Lens Coating:
Anti-fog, Scratch-resistant
Scratch-resistant
Lens Tint:
Amber
Clear
Gray
Unit Size:
Each
Description
- Soft nose piece with a striking X-design for maximum wearer comfort
- Hard and soft material combination ensures a pressure-free fit
- Comfort sliders allow for flexible inclination of the side arms
- Side arm geometry is extremely compatible with other forms of PPE
Supravision Excellence Coating
- Interior: Anti-fog
- Exterior: Scratch-resistant and chemical-resistant
- Lenses are easy to clean and less susceptible to soiling
Supravision Sapphire Coating
- Inside: Scratch-resistant and chemical-resistant
- Outside: Scratch-resistant and chemical-resistant
- Non-stick properties allow for easy removal of greasy/watery dirt
Specifications
Specifications
| Certifications/Compliance | EN 166:2001, EN 170:2002 |
| Lens Type | Supravision Excellence |
| Lens Coating | Anti-fog, Scratch-resistant |
| Lens Tint | Clear |
| Product Type | Ergonomic Safety Glasses |
| Frame Color | Blue, Anthracite |
| Includes | Comfort Sliders |
| Model | 9199 X-Fit Pro |
| Material | Polycarbonate |
| Disposable | Reusable |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction