missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Safety spectacles with a modern, sporty design
- Duo-spherical lens provides a large field of vision
- Can easily be combined with other forms of PPE
Supravision Excellence Coating
- Interior: Anti-fog
- Exterior: Scratch-resistant and chemical-resistant
- Lenses are easy to clean and less susceptible to soiling
Supravision Sapphire Coating
- Inside: Scratch-resistant and chemical-resistant
- Outside: Scratch-resistant and chemical-resistant
- Non-stick properties allow for easy removal of greasy/watery dirt
Specifications
Specifications
| Certifications/Compliance | EN 166:2001, EN 172:1994 + A1:2000 + A2:2001 |
| Lens Type | Duo-Spherical |
| Lens Coating | Anti-fog, Scratch-resistant |
| Lens Tint | Gray |
| Product Type | Safety Glasses |
| For Use With (Equipment) | Ear Defenders, Helmets, and Bump Caps |
| Frame Color | White, Black |
| Model | 9198 Pheos CX2 |
| Transmittance Value | 0.23 |
| Ventilation Details | Ventilated |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?