missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex 9194 I-Works Safety Spectacles
Shop All Uvex Products
Click to view available options
Lens Coating:
Anti-fog
Anti-fog, Scratch-resistant
Lens Tint:
Amber
Clear
Gray
Silver Mirror
Unit Size:
Each
Description
- Spectacles combine an attractive appearance with robust quality
- Light, sporty design with panoramic lenses ensure maximum comfort
- Permanent anti-fog performance, even after repeated cleaning
- Soft, duo-component arms for a comfortable non-slip grip
- Flat-end arm design with opening to attach a neck cord
- Available with a sunglare filter (9194885)
Supravision Excellence Coating
- Interior: Anti-fog
- Exterior: Scratch-resistant and chemical-resistant
- Lenses are easy to clean and less susceptible to soiling
Specifications
Specifications
| Certifications/Compliance | EN 166:2001, EN 170:2002 |
| Lens Type | Panoramic |
| Lens Coating | Anti-fog, Scratch-resistant |
| Lens Tint | Amber |
| Product Type | Ergonomic Safety Glasses |
| Frame Color | Black, Yellow |
| Model | 9194 i-Works |
| Material | Polycarbonate |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction