missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex 9192 Pheos S Spectacles
Shop All Uvex Products
Click to view available options
Lens Coating:
Anti-fog
Anti-fog, Scratch-resistant
Lens Tint:
Clear
Gray
Unit Size:
Each
Description
- A narrow version of the original pheos series to provide users with smaller heads an optimal, and secure fit
- Soft, non-slip arm end prevents pressure points for enhanced comfort
- Duo-spherical lenses provide a large field of vision
- Design is extremely compatible with ear defenders, helmets, and bump caps
- Eye Plus Protection provides additional eyebrow protection with a bevelled edge in the upper area
- Easily add a headband and frame when working at heights or in confined spaces
Supravision Extreme Coating
- Interior: Anti-fog
- Exterior: Scratch-resistant
- Ideal for working areas with long-term exposure to condensation, and high levels of dirt
Supravision Excellence Coating
- Interior: Anti-fog
- Exterior: Scratch-resistant and chemical-resistant
- Lenses are easy to clean and less susceptible to soiling
Specifications
Specifications
| Certifications/Compliance | EN 166:2001, EN 170:2002 |
| Lens Type | Duo-Spherical |
| Lens Coating | Anti-fog |
| Lens Tint | Clear |
| Product Type | Ergonomic Safety Glasses |
| For Use With (Application) | Working at Height or in Confined Spaces |
| Frame Color | Blue, Natural |
| Model | Pheos S |
| Material | Polycarbonate |
| Disposable | Reusable |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction