missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Clear, i-3 replacement lens
- Supravision excellence lens coating
Specifications
Specifications
| Lens Type | Supravision excellence |
| Lens Coating | Anti-fog |
| Certifications/Compliance (Europe) | EN 166:2001, EN 170:2002 |
| Lens Tint | Clear |
| Product Type | Ergonomic Safety Glasses |
| Model | 9190 i-3 |
| Material | Polycarbonate |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Frame Material | Plastic |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction