missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 8mm Glass Crimp Neck Vial
Shop All Fisherbrand Products
missing translation for 'orderingAttributeHoverText'
Volume (Metric):
0.26 mL
0.35 mL
0.6 mL
0.64 mL
0.9 mL
1.2 mL
1.3 mL
Color:
Amber
Clear
Base Style:
Conical
Conical Bottom
Flat Bottom
Round Bottom
Height (Metric):
30 mm
31.5 mm
40 mm
missing translation for 'unitSize'
Pack of 100
Pack of 1000
Specifications
Specifications
| Description | Micro-Vial |
| Color | Amber |
| Diameter (Metric) Outer | 7 mm |
| Material | Glass |
| Volume (Metric) | 0.6 mL |
| For Use With (Application) | GC, HPLC |
| Neck Style | Crimp |
| Volume (Metric) Residual | <3 μL |
| Base Style | Conical |
| Height (Metric) | 40 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction