missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 8mm Glass Crimp Neck Vial
Can be closed with 8mm Aluminum Caps, 9mm PE-Caps or with 8mm Push-On Caps.
Brand: Fisherbrand™
154.53 GBP valid until 2024-05-31
Use promo code "21664" to get your promotional price.
Code : A0
Additional Details : Weight : 0.57000kg
Description
- Available in different volumes
- Flat, round or conical bottom
- Clear or amber glass
- For almost all autosamplers
Specifications
Clear | |
Glass | |
GC, HPLC | |
CleanPack | |
0.8 mL | |
40 mm | |
ND8 |
7 mm | |
0.9 mL | |
Crimp | |
<11 μL | |
Flat Bottom | |
100 | |
No |