missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 8mm Glass Crimp Neck Vial
Can be closed with 8mm Aluminum Caps, 9mm PE-Caps or with 8mm Push-On Caps.
Brand: Fisherbrand™
228.43 GBP valid until 2024-05-31
Use promo code "21664" to get your promotional price.
Code : A0
Additional Details : Weight : 0.90000kg
Description
- Available in different volumes
- Flat, round or conical bottom
- Clear or amber glass
- For almost all autosamplers
Specifications
Micro-Vial | |
5.5 mm | |
0.35 mL | |
Crimp | |
<6 μL | |
Round Bottom | |
100 | |
No |
Clear | |
Glass | |
GC, HPLC | |
CleanPack | |
0.3 mL | |
31.5 mm | |
ND8 |