missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 8mm Glass Crimp Neck Vial
Can be closed with 8mm Aluminum Caps, 9mm PE-Caps or with 8mm Push-On Caps.
Brand: Fisherbrand™
23.94 GBP valid until 2024-12-31
Use promo code "23262" to get your promotional price.
Code : 17
Additional Details : Weight : 0.18900kg
Description
- Available in different volumes
- Flat, round or conical bottom
- Clear or amber glass
- For almost all autosamplers
Specifications
Clear | |
Glass | |
HPLC | |
CleanPack, Polypropylene Box | |
1.00 mL | |
40 mm | |
ND8 |
8.2 mm | |
1.2 mL | |
Crimp | |
<20 μL | |
Flat Bottom | |
100 | |
No |