missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 8mm Aluminum Crimp Seal, Silver, Center hole, Assembled septum

Product Code. 11898961 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Beige, Red
Blue Transparent, White
Clear Lacquered
Cream, Red
Dark Blue, White
Red, White
Red-Orange, Transparent
Material (Liner):
Natural Rubber/TEF
PTFE Virginal
Silicone/PTFE
Thickness (Metric):
0.25 mm
1 mm
1.3 mm
1.5 mm
Unit Size:
Pack of 1000
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Material (Liner) Thickness (Metric) unitSize
11898961 Cream, Red Silicone/PTFE 1.5 mm Pack of 1000
11818981 Beige, Red Silicone/PTFE 1 mm Pack of 1000
11888971 Blue Transparent, White Silicone/PTFE 1.3 mm Pack of 1000
11722418 Red, White Silicone/PTFE 1.3 mm Pack of 1000
11702418 Red, White Silicone/PTFE 1.3 mm Pack of 1000
11712418 Red, White Silicone/PTFE 1 mm Pack of 1000
11808981 Dark Blue, White Silicone/PTFE 1.3 mm Pack of 1000
11808971 Clear Lacquered PTFE Virginal 0.25 mm Pack of 1000
11797557 Red-Orange, Transparent Natural Rubber/TEF 1 mm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Product Code. 11898961

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

Provide a secure leak-resistant seal.

  • Aluminum crimp seals with prefitted septa
  • Provide a secure leak-resistant seal
  • Pre-assembled caps and septa are convenient and minimize contamination from handling
TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) Silicone/PTFE
Diameter (Metric) Opening 4 mm
Color Cream, Red
Diameter (Metric) Outer 8 mm
Material Aluminum
For Use With (Application) GC, HPLC
Quantity 100
Thickness (Metric) 1.5 mm
Product Type Crimp Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.