missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ 807 Manometric Module
Shop All Gilson Products
Click to view available options
Flow Rate:
10 to 200 mL/min.
Description
- Specially designed to meet the requirements of low pressure preparative liquid chromatography applications up to 8 MPa (80 bar or 1.2 kpsi)
- Designed for use with Gilson™ 305/306 piston-pumping systems
Specifications
Specifications
| Flow Rate | 10 to 200 mL/min. |
| Display Type | Backlit LCD |
| Number of Channels | 4 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction