missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 8/10 Stainless Steel Double Spatula, Tapered

Product Code. p-8015430
Click to view available options
Length (Metric):
160 mm
210 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10376241

Brand: Bochem™ 3175

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use Bochem™ 8/10 Stainless Steel Double Spatula, Tapered, for all your laboratory needs.

  • Stainless steel
  • Tapered
  • Double Spatula

Specifications

Quantity 1 Ea.
Autoclavable Autoclavable
Shape Straight
Product Type Double Ended Spatula
Length (Metric) Blade 50 mm
Width (Metric) 9 mm
Blade Material Stainless Steel (18/10)
Diameter (Metric) Outer 3.5mm
Dimensions (L x W) 160 x 9 mm
Material Stainless Steel (18/10)
Length (Metric) 160 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.