missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 8/10 Stainless Steel Double Spatula, Tapered

Product Code. 10376241
Change view
Click to view available options
Length (Metric):
160 mm
210 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10376241 160 mm Each
10799451 210 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10376241 Supplier Bochem™ Supplier No. 3175
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use Bochem™ 8/10 Stainless Steel Double Spatula, Tapered, for all your laboratory needs.

  • Stainless steel
  • Tapered
  • Double Spatula

Specifications

Quantity 1 Ea.
Autoclavable Autoclavable
Shape Straight
Product Type Double Ended Spatula
Length (Metric) Blade 50 mm
Width (Metric) 9 mm
Blade Material Stainless Steel (18/10)
Diameter (Metric) Outer 3.5mm
Dimensions (L x W) 160 x 9 mm
Material Stainless Steel (18/10)
Length (Metric) 160 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.