missing translation for 'onlineSavingsMsg'
Learn More
Learn More
STEMCELL Technologies 7-AAD (7-Aminoactinomycin D)
Click to view available options
Quantity:
200 Tests
500 Tests
Unit Size:
200 tests
500 tests
Description
- 7‐AAD (7‐Aminoactinomycin D) is a fluorescent cell viability dye which is excluded from live cells with intact membranes but penetrates dead or damaged cells and binds to double‐stranded DNA with high affinity by intercalating between GC base pairs
- It is often used as an alternative to propidium iodide (PI; Catalog #75002) to differentiate and exclude non-viable cells in flow cytometric analyses, and can be excited using 488 nm (blue), 532 nm (green), and 561 nm (yellow-green) laser lines
- Compared to PI, 7-AAD offers the advantage of having minimal overlap in its emission spectra with mostly blue and green, and many red fluorophores, including the commonly used phycoerythrin (PE) and fluorescein isothiocyanate (FITC)
- 7‐AAD is also used in DNA fluorescence imaging applications to discriminate between early and late stages of apoptosis, to study cell‐mediated cytotoxicity
Specifications
Specifications
| Quantity | 500 Tests |
| For Use With (Application) | Flow Cytometry, Immunocytochemistry, Immunofluorescence |
| Cell Type | Other |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction