missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Univet™ 505UP Clear Safety Glasses
Description
- Very light and encircling
- Temple designed for better ergonomics
- Panoramic and wraparound lens for better side protection
- Elastic structure, very flexible and resistant
- Optimal comfort and fit thanks to the soft adjustable nose pad
- Neck cord included in the poly-bag
Specifications
Specifications
| Certifications/Compliance | EN166, EN170 |
| Shape | Rectangular |
| Lens Coating | Scratch-resistant |
| Color | Clear |
| Lens Tint | None |
| Product Type | Safety Glasses |
| For Use With (Equipment) | Working on Machines |
| For Use With (Application) | Eye Protection |
| Material | Polycarbonate |
| Disposable | Reusable |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?