Learn More
Brady™ B-488 High-Performance Polyester BMP71 Printer Labels
Used to identify property from components to finished products
Brand: Brady™ 114857
Code : 50
Additional Details : Weight : 0.09480kg
Description
- Made of High-Performance Polyester
- Allow printed information and barcodes/data codes to remain legible and scannable in harsh environments
Applications:
Asset Tracking, Barcoding, Component ID, Equipment ID, General Identification, General Purpose ID, Rating Plates, Slide, Through Hole - Top
Certifications
UL listed, CSA, AGA
Specifications
UL Recognised; CSA Accepted | |
Permanent Acrylic | |
Matte | |
Label | |
BMP™71 Printer | |
250/Roll | |
0.75 x 0.9 in. | |
-40°C to +160°C | |
28.58 mm | |
0.75 in. | |
0.9 in. |
BMP71 Label Printer Labels | |
White | |
Polyester (B-488) | |
Asset Tracking, Barcoding, Component ID, Equipment ID, General Identification, General Purpose ID, Rating Plates, Slide, Through Hole - Top | |
1 | |
Rectangle | |
19.05 x 22.8 mm | |
0.091 mm | |
22.86 x 19.05 mm | |
19.05 mm | |
22.8 mm |