missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-488 High-Performance Polyester BMP71 Printer Labels
Used to identify property from components to finished products
£36.75 - £85.40
Specifications
Certifications/Compliance | UL Recognised; CSA Accepted |
---|---|
Description | BMP71 Label Printer Labels |
Adhesive Type | Permanent Acrylic |
Color | White |
Finish | Matte |
Product Code | Brand | Size (English) | Size (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (English) | Size (Metric) | Price | Quantity & Availability | ||||
11735673
|
Brady™
114865 |
0.9 x 0.9 in. | 22.8 x 22.8 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11725673
|
Brady™
114857 |
0.75 x 0.9 in. | 19.05 x 22.8 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11715703
|
Brady™
114858 |
1.9 x 0.25 in. | 48.2 x 6.35 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Made of High-Performance Polyester
- Allow printed information and barcodes/data codes to remain legible and scannable in harsh environments
Applications:
Asset Tracking, Barcoding, Component ID, Equipment ID, General Identification, General Purpose ID, Rating Plates, Slide, Through Hole - Top
Certifications
UL listed, CSA, AGA
Specifications
UL Recognised; CSA Accepted | |
Permanent Acrylic | |
Matte | |
Label | |
1 | |
0.091 mm |
BMP71 Label Printer Labels | |
White | |
Polyester (B-488) | |
BMP™71 Printer | |
-40°C to +160°C |