missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specifications
Specifications
| Diameter (Metric) | 4 mm |
| For Use With | For Enantiomer Separation of Lactic Acid, Chiral Separation of Tartaric Acid |
| Length (Metric) | 250 mm |
| Particle Size | 5 μm |
| Pore Size | 120 Å |
| USP Type | L32 |
| Product Type | Nucleosil Chiral-1 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?