missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ White Disposable Protective Coverall 4540+
Protective Coverall 4540 is ideal for applications where high levels of protective, performance, and comfort are desired.
£189.45 - £236.00
Specifications
Color | White |
---|---|
Disposable | Single-use |
Closure Type | 2-way Zipper with Sealed Storm Flap |
Coating | Anti-static |
Certifications/Compliance | CE, EN 13034, EN-ISO 13982-23, EN 1149-1:2006 |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12652565
|
3M™
7100040087 |
Medium |
£236.00
Pack of 20 |
Estimated Shipment: 14-11-2024
Log in to see stock. |
|||||
11903794
|
3M™
7100040416 |
Large |
£189.45
Pack of 20 |
Estimated Shipment: 14-11-2024
Log in to see stock. |
|||||
12662595
|
3M™
7100040086 |
X-Large |
£236.00
Pack of 20 |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||||
11943794
|
3M™
7100041420 |
4X-Large | |||||||
12672595
|
3M™
7100036529 |
2X-Large |
£236.00
Pack of 20 |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||||
11993784
|
3M™
7100040415 |
Small |
£236.00
Pack of 20 |
Estimated Shipment: 08-01-2025
Log in to see stock. |
|||||
11933794
|
3M™
7100041597 |
3X-Large |
£236.00
Pack of 20 |
Estimated Shipment: 08-01-2025
Log in to see stock. |
|||||
Description
- Premium dual material technology provides both protective performance and comfort
- Excellent barrier against dry particles and limited liquid chemical splash (CE Type 5/6)
- Soft and light, super low-linting laminated microporous material
- Back panel made of breathable SMMMS material for improved air circulation and reduced heat stress
- Two-way zipper with fully sealable storm flap
- Three-panel hood design for enhanced compatability with complimentary PPE
- Knitted cuffs and elasticated waist and ankles for increased comfort and freedom of movement
- Anti-static treated
- Low linting
Specifications
White | |
2-way Zipper with Sealed Storm Flap | |
CE, EN 13034, EN-ISO 13982-23, EN 1149-1:2006 |
Single-use | |
Anti-static |